
Reporters Note Pad, Medium/College Rule, Blue Cover, 80 White 4 x 8 Sheets (Discontinued)
- Mfr # AT8B
- Zoro # G812921996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT8B
Zoro #
G812921996
UPC #
69775440206
Country of Origin
Brazil
Dimensions
Sheet Size
4 x 8
Pad Spine Width
4"
Pad Length
8"
Pocket-Sized Indicator
Y
Details
Paper Color
White
Cover Color
Blue
Rule
9/32"
Color Family - Clipboard
White
Pad Binding Type
Spiral Coil
Sheet Ruling Color
Green
Sheets per Pad
80
Note-Rule Lines per Sheet
20
Pad-Binding Details
Spiral Bound: Soft Cover
Columns per Sheet
1
Number of Section Dividers
0
Sheet Format Type
Medium/College Rule
Pad Binding Edge
Spiral
Number of Sections
1
Description
Take notes on the go. Top wire bound to open completely and for an easier handwriting experience. Margin-free format allows you to write on the entire page to help you use less pages. Green ruling assists in keeping your notes straight. Front label area includes a space for your name and date for quick identification.
- Top wire bound to open completely and for an easier handwriting experience.
- Flexible front cover.
- Green ruling.
- Margin-free format allows you to write on the entire page to help you use less pages.
- Front label area includes a space for your name and date for quick identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.