18" L, 18" Stainless Steel Grab Bar, Brushed Nickel, Brushed Nickel
Mfr # BVGB-18-BN
Zoro # G4727800
product price:Â $75.95
/ea
Free Shipping & Returns
Key Features
Length
18"
Finish
Brushed Nickel
Dia
1-1/4"
Weight Capacity
500 lb.
Features
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BVGB-18-BN
Zoro #
G4727800
UPC #
850020223299
Country of Origin
Taiwan, Province of China
Dimensions
Length
18"
Bar Length
18"
Details
Finish
Brushed Nickel
Dia
1-1/4"
Weight Capacity
500 lb.
Item
18" Stainless Steel Grab Bar, Brushed Nickel
Features
Corrosion Resistance
Description
Grab bar 1-1/4" by 18", Brushed Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.