18" L, 18" Stainless Steel Grab Bar, Matte Black, Matte Black
Mfr # BVGB-18-MB
Zoro # G4728038
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Length
18"
Finish
Matte Black
Dia
1-1/4"
Weight Capacity
500 lb.
Features
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVGB-18-MB
Zoro #
G4728038
UPC #
850020223282
Country of Origin
Taiwan, Province of China
Dimensions
Length
18"
Bar Length
18"
Details
Finish
Matte Black
Dia
1-1/4"
Weight Capacity
500 lb.
Item
18" Stainless Steel Grab Bar, Matte Black
Features
Corrosion Resistance
Description
Grab bar 1-1/4" by 18", Matte Black finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.