36" L, 36" Stainless Steel Grab Bar, Chrome, Chrome
- Mfr # BVGB-36-C
- Zoro # G4728458
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Length
36"
Finish
Chrome
Dia
1-1/4"
Weight Capacity
500 lb.
Features
Corrosion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVGB-36-C
- Zoro #
- G4728458
- UPC #
- 850020223220
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 36"
- Bar Length
- 36"
Details
- Finish
- Chrome
- Dia
- 1-1/4"
- Weight Capacity
- 500 lb.
- Item
- 36" Stainless Steel Grab Bar, Chrome
- Features
- Corrosion Resistance
Description
Grab bar 1-1/4" by 36", Chrome finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.