24" L, 24" Stainless Steel Grab Bar, Brushed Nickel, Brushed Nickel
Mfr # BVGB-24-BN
Zoro # G4728205
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Length
24"
Finish
Brushed Nickel
Dia
1-1/4"
Weight Capacity
500 lb.
Features
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVGB-24-BN
Zoro #
G4728205
UPC #
850020223251
Country of Origin
Taiwan, Province of China
Dimensions
Length
24"
Bar Length
24"
Details
Finish
Brushed Nickel
Dia
1-1/4"
Weight Capacity
500 lb.
Item
24" Stainless Steel Grab Bar, Brushed Nickel
Features
Corrosion Resistance
Description
Grab bar 1-1/4" by 24", Brushed Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.