Zoro Homepage

24" L, 24" Stainless Steel Grab Bar, Chrome, Chrome

  • Mfr # BVGB-24-C

  • Zoro # G4728449


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Length
24"
Finish
Chrome
Dia
1-1/4"
Weight Capacity
500 lb.
Features
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVGB-24-C
Zoro #
G4728449
UPC #
850020223268
Country of Origin
Taiwan, Province of China

Dimensions

Length
24"
Bar Length
24"

Details

Finish
Chrome
Dia
1-1/4"
Weight Capacity
500 lb.
Item
24" Stainless Steel Grab Bar, Chrome
Features
Corrosion Resistance

Description

Grab bar 1-1/4" by 24", Chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.