Shop BLUEVUE
See all product information
Create Account
Stainless Steel 304, 12" Stainless Steel Grab Bar, Brushed Nickel, Brushed Nickel
- Mfr # BVGB-12-BN
- Zoro # G4728476
product price:Â
$
69.99
/ea
Key Features
Finish
Brushed Nickel
Material
Stainless Steel 304
Dia
1-1/4"
Weight Capacity
500 lb.
Features
Corrosion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVGB-12-BN
- Zoro #
- G4728476
- UPC #
- 850020223138
- Country of Origin
- Taiwan, Province of China
Dimensions
- Bar Length
- 12"
Details
- Finish
- Brushed Nickel
- Material
- Stainless Steel 304
- Dia
- 1-1/4"
- Weight Capacity
- 500 lb.
- Item
- 12" Stainless Steel Grab Bar, Brushed Nickel
- Features
- Corrosion Resistance
Description
1-1/4" Stainless steel 304 bar and flange. Rated at 300 lb test load. Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.