
Stainless Steel 304, 12" Stainless Steel Grab Bar, Matte Black, Matte Black
Mfr # BVGB-12-MB
Zoro # G4728144
product price:Â $72.99
/eaKey Features
Finish
Matte Black
Material
Stainless Steel 304
Dia
1-1/4"
Weight Capacity
500 lb.
Features
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BVGB-12-MB
Zoro #
G4728144
UPC #
850020223145
Country of Origin
Taiwan, Province of China
Dimensions
Bar Length
12"
Details
Finish
Matte Black
Material
Stainless Steel 304
Dia
1-1/4"
Weight Capacity
500 lb.
Item
12" Stainless Steel Grab Bar, Matte Black
Features
Corrosion Resistance
Description
1-1/4" Stainless steel 304 bar and flange. Rated at 300 lb test load. Matte Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.