Shop BLUEWAVE
See all product information
Create Account
All-Purpose Economical Microfiber Cleaning Cloths 16" x 16" Red, 12PK
- Mfr # 21733R
- Zoro # G423525446
product price:Â
$
12.49
/pk of 12, $1.04/ea
Key Features
Length
16 in
Application
Detailing, Drying, Polishing, Automobile, Household
Finish
Overlock stitching
Size
16x16 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21733R
- Zoro #
- G423525446
- UPC #
- -
- Country of Origin
- China
- Application
- Detailing, Drying, Polishing, Automobile, Household
- Finish
- Overlock stitching
- Color
- Red
- For Use With
- All Purpose
- Material
- 80% Polyester 20% polyamide
- Item
- Microfiber Cloth
Dimensions
- Length
- 16 in
- Size
- 16x16 in
- Width
- 16 in
Description
Our Micro Economical line is designed for high-volume users who require a reliable, professional-grade cleaning solution at an affordable price. These 16" x 16" towels strike the perfect balance between durability and value, making them an essential addition to any cleaning toolkit. Crafted with a specialized 230 GSM split-fiber weave, these cloths offer excellent absorbency for dusting, polishing, and scrubbing. Whether used wet or dry, the split-fiber weave provides a soft, plush, and fluffy texture. These loops are engineered to capture and hold significant amounts of dust, dirt, and liquid, ensuring a lint-free finish on surfaces such as glass, mirrors, stainless steel, and furniture. Key features include high-performance cleaning at a fraction of the cost of premium towels. Specifications include a size of 16" x 16" and a weight of 230 GSM, ensuring superior debris pickup and moisture absorption. These towels are safe for use on all surfaces and are ideal for janitorial, automotive, and household tasks. They are designed to withstand repeated machine wash cycles without losing effectiveness. Additionally, they are available in multiple colors (Yellow, Blue, Green, Red) to help prevent cross-contamination in your facility. **Washing Instructions:** - Wash in warm water - Tumble dry on low - Do not use bleach - Wash with similar colors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.