Shop BLUEWAVE
See all product information
Create Account
Magic Micro Dispenser Box - Multifold Microfiber Cleaning Cloths 12x12 Red, 50PK
- Mfr # 24213R
- Zoro # G123525463
product price:Â
$
21.19
/pk of 50, $0.42/ea
Key Features
Application
Detailing, Drying, Polishing, Automobile
Width
12 in
Color
Red
For Use With
All Purpose
Size
12x12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24213R
- Zoro #
- G123525463
- UPC #
- -
- Country of Origin
- China
- Application
- Detailing, Drying, Polishing, Automobile
- Item
- Microfiber Cloth
- Color
- Red
- For Use With
- All Purpose
- Material
- 80% Polyester 20% polyamide
Dimensions
- Width
- 12 in
- Size
- 12x12 in
- Length
- 12 in
Description
Clean smarter, not harder, with ultimate convenience. Our Magic Micro cloths offer high-performance cleaning power in a streamlined, tissue-style dispenser box. This innovative design allows for effortless, one-at-a-time dispensing, ensuring you always have a fresh, lint-free cloth at your fingertips without the mess of loose stacks. Whether you need a quick wipe-down or a deep scrub, these multifold cloths are engineered for maximum efficiency. The compact and portable box fits perfectly on countertops, in supply closets, or under the sink, making it the most user-friendly microfiber solution for both professional janitorial use and busy households. Features: - Tissue-Style Dispensing: The easy-pull design provides a single cloth at a time, keeping the rest of your stock clean and organized. - Magic Micro Power: High-absorbency fibers act as powerful dust removers, effectively trapping grime and allergens. - Versatile & Safe: Designed to clean multiple surfaces, including glass, electronics, stainless steel, and furniture, without scratching. - Compact & Portable: The lightweight box is easy to carry between job sites or rooms. - Durable & Reusable: Unlike paper towels, these cloths are designed to be durable and reusable, offering a sustainable cleaning alternative. - Color-Coded Choices: Available in multiple colors (Blue, Green, Yellow, Red) to help implement a cross-contamination prevention system. Applications: - Professional Janitorial - Automotive Detailing - Household Maintenance Washing Instructions: Wash in warm water, tumble dry on low, and do not bleach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.