Magic Micro Multi-fold Microfiber Cloth Box Dispenser 16x16 Green, 50PK
- Mfr # 24312G
- Zoro # G423525415
product price:Â
$
37.25
/pk of 50, $0.75/ea
Key Features
Width
16 in
Application
Detailing, Drying, Polishing, Automobile
Length
16 in
Size
16x16 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24312G
- Zoro #
- G423525415
- UPC #
- -
- Country of Origin
- China
- Application
- Detailing, Drying, Polishing, Automobile
- Color
- Green
- Item
- Microfiber Cloth
- For Use With
- All Purpose
- Material
- 80% Polyester 20% polyamide
Dimensions
- Width
- 16 in
- Length
- 16 in
- Size
- 16x16 in
Description
Product Overview: The tissue-style dispenser box allows for easy access and is perfect for a wide range of applications, including office supply closets, janitorial utility carts, garages, break rooms, workshops, Automotive Shops, Manufacturing Plants, Corporate Offices, Urgent Cares, Hospitals, and Nursing Homes. Our durable microfiber cloths deliver superior cleaning, exceptional absorbency, and a gentle touch to leave surfaces spotless. The Magic Micro Collection also offers color-coded cloths for safe-space vs. danger-zone cleaning to minimize cross-contamination. We are confident that the Micro Multi-fold Box Dispenser Magic Micro will serve as a highly practical and valuable enhancement to your cleaning routine. Washing Instructions: Wash in warm water, Low Tumble dry, Do not bleach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.