Shop BLUEWAVE
See all product information
Create Account
Premium Microfiber Cleaning Cloth, All-Purpose Microfiber Towels 16X16 Navy-Blue, 240PK
- Mfr # 21701B-CS
- Zoro # G523525438
product price:Â
$
299.99
/pk of 240, $1.25/ea
Free Shipping & Returns
Key Features
Length
16 in
Application
Detailing, Drying, Polishing, Automobile, Household
Size
16x16 in
Width
16 in
Color
Navy-Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21701B-CS
- Zoro #
- G523525438
- UPC #
- -
- Country of Origin
- China
- Application
- Detailing, Drying, Polishing, Automobile, Household
- Color
- Navy-Blue
- Finish
- Overlock stitching
- Material
- 80% Polyester 20% polyamide
- Item
- Microfiber Cloth
- For Use With
- All Purpose
Dimensions
- Length
- 16 in
- Size
- 16x16 in
- Width
- 16 in
Description
Our premium Microfiber Cleaning Cloths set the industry standard for durability and performance. Each towel measures 16"x16" and features a premium flat-woven, lint-free design, specifically engineered to leave a crystal-clear, streak-free finish on high-gloss surfaces. Made from a high-quality blend of 80% polyester and 20% polyamide, the cloths have a 275 GSM split-fiber weave that creates microscopic hooks in the fabric. This unique structure provides superior absorbency and effectively traps dust and grime, all while being lightweight and flexible. To ensure long-term value, each cloth is finished with professional overlock stitching, which prevents fraying and allows the towels to be laundered hundreds of times while maintaining their original cleaning power and shape. **Product Highlights:** - Premium Weight & Size: The 16"x16" dimensions and 275 GSM density offer more surface area and absorbency for larger cleaning tasks. - Superior Fiber Blend: The 80/20 soft and stretchy microfiber blend provides a scratch-free experience on delicate surfaces. - Lint-Free Performance: The flat-weave construction eliminates fiber breakage, ensuring 100% lint-free results every time. - Durable Construction: Reinforced overlock edges withstand heavy commercial use and frequent machine washing. - Versatile Application: Ideal for cleaning mirrors, glass, stainless steel, chrome, and polished furniture. **Washing Instructions:** - Wash in warm water - Tumble dry on low heat - Do not use bleach - Wash with similar colors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.