Edge of Dock Leveler, 20000 lb., 66 in U/W

  • Mfr # 20EP66-R

  • Zoro # G9899242


product price: $1,836.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Mechanical Spring Counterbalance
Overall Width
88 in
Usable Width
66 in
Load Capacity
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20EP66-R
Zoro #
G9899242
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
88 in
Usable Width
66 in
Service Height Range
3 in Above or Below Dock
Bumper Size
13 in x 5 in x 10 in
Open Depth
29 3/4 in
Closed Depth
17 in
Service Height
+/- 3 in
Bumper Width
13 in
Bumper Height
5 in
Opening Depth
29 3/4 in
Bumper Depth
10 in

Details

Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Mechanical Spring Counterbalance
Load Capacity
20,000 lb
Lift Mechanism
Mechanical Spring Counterbalance
Includes
Handle
Item
Edge of Dock Leveler
Voltage
120
Load Capacity - Maximum
20,000 lb
Bumper Material
Rubber

Description

Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 20,000 lb Load Capacity, Service Height Range 3 in Above or Below Dock, Overall Width 88 in, Usable Width 66 in, Bumper Size 13 in x 5 in x 10 in, Motor HP Not Applicable, Includes Handle, Open Depth 29 3/4 in, Closed Depth 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.