Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Yard Ramp, 16,000 lb. Capacity

  • Mfr # 16SYS8430NU

  • Zoro # G7255179


product price: $13,895.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Overall Length
30 ft
Overall Width
84 in
Material
Steel
Lowered Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SYS8430NU
Zoro #
G7255179
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 ft
Overall Width
84 in
Lowered Height
40 in
Raised Height
72 in
Side Rail Height
8 in
Usable Width
78 in
Material Thickness
1/4 in
Service Height - Maximum
72 in
Service Height - Minimum
40 in
Retracted Length
30 ft
Apron Length
30 in

Details

Item
Portable Yard Ramp
Load Capacity
16,000 lb
Material
Steel
Includes
Top and Bottom Floor Plate Approach to Insure Long Life
Deck
Steel Grating
Side Rail Type
Raised
Product Type
Yard Ramp
Surface Tread Type
Diamond Treadplate
End Style
Apron
Color
Blue, Gray
Load Capacity - Maximum
16,000 lb

Description

Portable Yard Ramp, Load Capacity 16,000 lb., Overall Length 30 ft., Overall Width 84 In., Usable Width 76 In., Raised Height 72 In., Lowered Height 40 In., 8 In. Side Rail Height, Material Steel, Steel Grating Deck, Includes Solid 18 In. Rubber Tires, Safety Chains, Secure Yard Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.