Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yard Ramp, 20,000 lb, 36 ft, Width 70 In

  • Mfr # 20SYS7036L

  • Zoro # G9805162


product price: $21,765.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
20,000 lb
Overall Length
36 ft
Overall Width
70 in
Deck
Steel Grating
Lowered Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SYS7036L
Zoro #
G9805162
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 ft
Overall Width
70 in
Lowered Height
33 in
Raised Height
67 in
Side Rail Height
8 in
Usable Width
64 in
Apron Length
30 in
Retracted Length
36 ft
Service Height - Minimum
33 in
Service Height - Maximum
67 in
Material Thickness
1/4 in

Details

Item
Portable Yard Ramp
Load Capacity
20,000 lb
Deck
Steel Grating
Material
Steel
Includes
16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Product Type
Yard Ramp
End Style
Apron
Color
Blue, Gray
Load Capacity - Maximum
20,000 lb
Side Rail Type
Raised
Surface Tread Type
Diamond Treadplate

Description

Yardramp, Load Capacity 20,000 lb., Length 36 ft., Width 70 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.