Zoro Homepage

Bluff Modular Crossover With 3-Tread Ladders, 62L x 24W x 34H Clearance

  • Mfr # COPGS24-34-3

  • Zoro # G205656252


product price: $3,161.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COPGS24-34-3
Zoro #
G205656252
UPC #
-
Country of Origin
United States

Description

Bluff modular crossover with 3-tread ladders, copgs24-34-3, 62"l x 24"w x 34"h clearance. construction of welded steel lasts longer with lower maintenance costs. As a leading provider of dock and warehouse material handling equipment, bluff manufacturing is exceptionally qualified to provide conveyor crossovers that are uniquely designed and manufactured with your application-specific needs in mind. Personnel can safely cross over active conveyors at designated and approved locations, significantly reducing the potential for worker injury and dramatically enhancing the efficiency of workflow. Routes of travel within job functions and conveyor operations, and duties such as maintenance or service, often require movement across conveyors, assembly lines, small machines, piping or other obstructions. Used in industrial applications, crossovers are the economical choice compared to adding a gate into an existing system. bluff's conveyor crossovers meet all applicable safety requirements: ansi standard a1264.1 "safety requirement for workplace floor and wall openings, stairs and railing systems" osha's 29 cfr part 1910.24 "fixed industrial stairs" osha's 29 cfr part 1910.27 "fixed ladders"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.