This item is Discontinued.

Blum 110deg 1 1/4" overlay soft close hinge with screws, and bumpers, screw on, pair, 10PK B039C355B.20

110deg 1 1/4" overlay soft close hinge with screws, and bumpers, screw on, pair, 10PK (Discontinued)

  • Mfr # B039C355B.20
  • Zoro # G822254909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B039C355B.20
Zoro #
G822254909
UPC #
-
Country of Origin
Austria

Description

INTERCHANGEABILITY: COMPACT BLUMOTION hinges are interchangeable with current COMPACT hinges so there is no need to change existing setups or workflows. OVERLOAD SAFETY FEATURE: This feature protects the hinge from damage if the door is slammed and maintains the BLUMOTION soft closing for the life of the hinge. DEACTIVATION OPTION: The BLUMOTION function can be easily deactivated on one of the hinges, allowing small or light doors to close with the same high quality of motion. COMPACT hinges are small profile for face frame cabinets. 1 1/4" Inch Overlay Screw-On BLUMOTION Integrated Into the Hinge Cup Overload Safety Feature - Even if you slam the door, you won't damage it. The door will still close softly for the life of the cabinet. One-Piece Wraparound Hinge 3/4 Inch Maximum Door Thickness Self Closing One-piece wrap around hinge 105 Degree opening angle 35mm hinge cup 7/16" cup depth Steel, nickel plated Three Dimensional Adjustment - Side, Height, and Depth ±1/8" height adjustment ±1/16" cam side adjustment +3/32", -1/32" cam depth adjustment Boring Pattern 45mm Mounting Style: Wrap Cup Depth: 11mm Cup Diameter: 35mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.