This item is Discontinued.

Blush Blush 7908 20 oz Mermaid Glitter Drink Tumbler; Assorted Color 7908

Blush 7908 20 oz Mermaid Glitter Drink Tumbler; Assorted Color (Discontinued)

  • Mfr # 7908
  • Zoro # G103962042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7908
Zoro #
G103962042
UPC #
842094179084
Country of Origin
Unknown

Description

Every on-the-go gal needs accessories that can keep up with her. This ultra-glam tumbler brings the sparkle, while remaining totally dependable.

Features
  • Holds 20 oz
  • BPA Free Plastic
Specifications
  • Color: Assorted Color
  • Material: BPA free plastic
  • Capacity: 20 oz
  • Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.