BluShied 3/8" X 50' Dual Arm Pressure Washer Hose and Reel Assembly

  • Mfr # PWSWRDA3850

  • Zoro # G214704296


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8"
Hose Length
50ft
Fitting Material
Rubber
Hose Color
Gray
Safety Factor
4:1 Safety factor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWSWRDA3850
Zoro #
G214704296
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
3/8"
Hose Length
50ft

Details

Fitting Material
Rubber
Hose Color
Gray
Safety Factor
4:1 Safety factor
Max. Pressure
4000 PSI working pressure
Application
Agriculture,Farming,School,Government,Food Processing,Bottling Plants,Service Bays,Manufacturing,Fabrication Shops,Shipyards,Marinas,Building Maintenance,Construction,Automotive,Sanitation
Ozone Resistant
Yes
Flexibility
Flexibility up to 250°F
Kink Resistant
Yes
Abrasion resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.