
BluShield Polyester Pressure Washer Hose Reel Dual Arm Assembly 1/4" x 100' Non Marking (Discontinued)
- Mfr # PWRDA14100-NM
- Zoro # G114704280
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWRDA14100-NM
Zoro #
G114704280
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia.
1/4"
Hose Length
100ft
Details
Fitting Material
Rubber
Hose Color
Blue/Gray
Safety Factor
4:1 Safety factor
Construction
100% rubber construction
Kink Resistant
Yes
Connections
M22 Connecter with Nozzel for PW 1/4"
Application
Agriculture,Farming,School,Government,Food Processing,Bottling Plants,Service Bays,Manufacturing,Fabrication Shops,Shipyards,Marinas,Building Maintenance,Construction,Automotive,Sanitation
Abrasion resistant
Yes
Flexibility
Flexibility down to 250°F
Ozone Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.