Rubber Pressure Washer Hose Assembly 1/4" x 50' w/ M22 Non Marking
- Mfr # PW1450-NM
- Zoro # G614704285
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/4"
Fitting Material
Rubber
Hose Color
Gray
Max. Pressure
3100 PSI working pressure
Construction
100% rubber construction.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW1450-NM
- Zoro #
- G614704285
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 50ft
Details
- Fitting Material
- Rubber
- Hose Color
- Gray
- Max. Pressure
- 3100 PSI working pressure
- Construction
- 100% rubber construction.
- Safety Factor
- 4:1 Safety factor
- Flexibility
- Flexibility up to 250°F
- Abrasion resistant
- Yes
- Application
- Agriculture,Farming,School,Government,Food Processing,Bottling Plants,Service Bays,Manufacturing,Fabrication Shops,Shipyards,Marinas,Building Maintenance,Construction,Automotive,Sanitation
- Connections
- M22 Connecter with Nozzle for PW 1/4"
- Kink Resistant
- Yes
- Ozone Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.