Rubber Pressure Washer Hose Assembly 1/4" x 25' w/ M22 Non Marking
- Mfr # PW1425-NM
- Zoro # G814704283
product price:Â
$
50.39
/ea
Key Features
Hose Inside Dia.
1/4"
Fitting Material
Rubber
Hose Color
Gray
Safety Factor
4:1 Safety factor
Construction
100% rubber construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW1425-NM
- Zoro #
- G814704283
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 25ft
Details
- Fitting Material
- Rubber
- Hose Color
- Gray
- Safety Factor
- 4:1 Safety factor
- Construction
- 100% rubber construction
- Max. Pressure
- 3100 PSI working pressure
- Abrasion resistant
- Yes
- Application
- Agriculture,Farming,School,Government,Food Processing,Bottling Plants,Service Bays,Manufacturing,Fabrication Shops,Shipyards,Marinas,Building Maintenance,Construction,Automotive,Sanitation
- Kink Resistant
- Yes
- Flexibility
- Flexibility up to 250°F
- Connections
- M22 Connecter with Nozzle for PW 1/4"
- Ozone Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.