
Pizza Boxes, 10 x 10 x 2, Kraft, Paper, PK50 (Discontinued)
- Mfr # REM-BX-KRSTCK-10ISBFL
- Zoro # G805672669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REM-BX-KRSTCK-10ISBFL
Zoro #
G805672669
UPC #
661631254585
Country of Origin
Mexico
Dimensions
Overall Width (In.)
10"
Overall Depth (In.)
10"
Overall Height (In.)
1.75"
Details
Color
Kraft
Material
Kraft Cardboard
Storage Container Style
Pizza Box
Number of Compartments
1
Item
Food Containers
Type
Box
Food Container Material Type
Paper
Description
All-Kraft pizza boxes that keep pizza hot and ready for customer pick-up, delivery or take out. Boxes are B-Flute with four top vents. Pizza boxes are branded with a stock "Hot & Delicious" graphic to align with that traditional pizzeria feeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.