FB867-04 Air Filter for Porsche - D1-261 mm; D2-188 mm & H-113 mm

  • Mfr # FB867/04
  • Zoro # G803974673
product price: 
$
188.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB867/04
Zoro #
G803974673
UPC #
8055732594138
Country of Origin
China

Details

Item
Air Filter

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • Macan 2.0 (Hp: 237-Year: 13 >), Macan 3.0 Diesel (Hp: 211-Year: 13 >), Macan 3.0 S [2 Filters Required] (Hp: 340-Year: 13 >), Macan 3.0 S Diesel (Hp: 245-Year: 13 >), Macan 3.0 S Diesel (Hp: 250-Year: 13 >), Macan 3.0 S Diesel (Hp: 258-Year: 13 >), Macan 3.0 Gts [2 Filters Required] (Hp: 360-Year: 16 >), Macan 3.6 Turbo [2 Filters Required] (Hp: 400-Year: 13 >)
Specifications
  • Size: D1: 261 mm, D2: 188 mm, H: 113 mm
  • Oil Quantity for Regeneration: 37 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews