FB877-08 Air Filter for Audi - Q1-151 mm; Q2-193 mm & L-160 mm

  • Mfr # FB877/08
  • Zoro # G003974695
product price: 
$
90.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB877/08
Zoro #
G003974695
UPC #
8055732594213
Country of Origin
China

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • Audi, A8 III S8 4.0 (HP 520-Year 12 >), A8 III S8 6.3 (HP 500-Year 10 >)
Specifications
  • Size: Q1: 151 mm, Q2: 193 mm, L: 160 mm
  • Oil Quantity for Regeneration: 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews