FB940-01 Automotive Air Filter for Alfa Romeo

  • Mfr # FB940/01
  • Zoro # G303974708
product price: 
$
108.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB940/01
Zoro #
G303974708
UPC #
8055732594695
Country of Origin
China

Description

BMC air filter fb940/01 is a direct replacement for your vehicle s oe air filter. This BMC air filter matches perfectly to your vehicle s air box. No modification necessary. Look below for the full compatibility list.BMC manufactures premium air filters that are made to stop smaller particles than oem paper filters while still flowing a higher volume of air. The result is more efficient air flow to your engine for increased performance. BMC racing is an italian based company which specializes in high performance automotive air filters. BMC is the, choice of champions, being used in formula 1, the 24 hours of lemans, and wrc, to name a few. When BMC started manufacturing automotive filters in 1991, they quickly became the standard for performance enthusiasts around the world.BMC s filter frames are crafted using a full moulding technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation. BMC s manufacturing process creates an air filter rivaled by none. BMC air filters can be regenerated once they reach their saturation level. They can be renewed through a process of washing and re-oiling using the BMC filter washing kit. No need to replace them as often as your oe paper filter. Fits:

Compatibility
  • Fits-ALFA ROMEO-GIULIA (952) 2.9 V6 BI-TURBO (HP 510 YEAR 16 >)
Specifications
  • Color: Black & Red
  • Type: Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews