FB933-01 Automotive Air Filter for Fiat & Mazda
- Mfr # FB933/01
- Zoro # G503974690
Specifications
Product Information
- MFR #
- FB933/01
- Zoro #
- G503974690
- UPC #
- 8055732594657
- Country of Origin
- China
Description
Air filter fb933/01 from BMC is the flagship in filters for your vehicle. This BMC air filter is engineered to be a perfect fit inside your vehicle s air box. No modification necessary. BMC s air filters are made to stop smaller particles than oem paper filters while still flowing a higher volume of air. This helps increase efficiency and performance. BMC racing is an italian based company which specializes in high performance motorcycle and automotive air filters. BMC is the, choice of champions, being used in formula 1, the 24 hours of lemans, and wrc. When BMC started manufacturing automotive filters in 1991, they quickly became the standard for automotive enthusiasts across the globe. BMC s filter frames are crafted using a full moulding technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation. BMC s manufacturing process results in the best air filter available. BMC air filters can be regenerated and reused once the saturation level has been reached. The filter can be renewed through a process of washing and re-oiling using BMC s filter washing kit. Fits:
Compatibility- Fits-ABARTH-124 SPIDER 1.4 (HP 170 YEAR 16 >)-FIAT-124 SPIDER 1.4 (HP 140 YEAR 16 >)-MAZDA-MX-5 IV 1.5 (HP 131 YEAR 15 >)-MX-5 IV 2.0 (HP 160 YEAR 15 >)-MX-5 MIATA 2.0 (HP 160 YEAR 2016)-ROADSTER 1.5 (YEAR 2016)
- Color: Black & Red
- Type: Air Filter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.