Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric Start, 120/240V AC/12V DC

  • Mfr # BNG3000

  • Zoro # G0175877


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gasoline
Generator Rated Watts
3,000 W
Surge Watts
3,500 W
Rated Voltage
120/240V AC/12V DC
Starter Type
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNG3000
Zoro #
G0175877
UPC #
085694373005
Country of Origin
China

Details

Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
3,000 W
Surge Watts
3,500 W
Rated Voltage
120/240V AC/12V DC
Starter Type
Electric
Generator Amps
20/15/8.3
Generator Run Time @ 1/2 Load
12 hr
CARB Compliant
Yes
kVA Rating
6 hr.
Fuel Tank Capacity
4 gal.

Description

The BNG3000 3000W (rated) Gas Generator features:
Automatic Voltage Recognition
EPA and California Air Resources Board
(CARB) certified in all 50 states
Key Electric Start
GFCI Receptacles
Includes wheel and handle kit for mobility
Never-Flat Tires
One year or 750 hours of use warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products