Shop BN PRODUCTS USA

CordlessRebarCutter, 7/8"CutD, 2Battery

  • Mfr # BNCE-20-24V
  • Zoro # G7629206

product price: 
$
940.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Blade Type
Tungsten Carbide Tipped
Cordless Tool Battery Type
Li-Ion
Series
BNCE
Corded/Cordless
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BNCE-20-24V
Zoro #
G7629206
UPC #
85694623247
Country of Origin
Multiple
Item
Cordless Rebar Cutter
Voltage
24V DC
Blade Type
Tungsten Carbide Tipped
Cordless Tool Battery Type
Li-Ion
Series
BNCE
Corded/Cordless
Cordless
Battery Included
56HE75
Application
Rebar Cutting
Included Charger
56HE76
Battery Pack Replacement
56HE75
Charger Replacement
56HE76
Features
Lightweight, Minimal Cutting Sparks and the Cut Material is Burr-Free and Not Hot to the Touch, Unique Flush-Cutting Blade Guard
Includes
(1) Standard 120V Quick Charger, (2) 24V Lithium-Ion Battery, Carrying Case
Tool Weight
7.2 lb
Battery Capacity
6.0 Ah
Cutting Capacity/Material
3/4 in Rebar
Number of Blades Included
2
Cutting Head Rotation
No
Maximum Rebar Grade Cutting Capacity
60
Cutter Type
Saw
Cutting Head Rotation Angle
0 Degrees
Maximum Speed
2,000 RPM
Brushless Motor
No
Blades Included
Yes
Charger Model Number
BNCE-24VCHGR
Tool Function
Sawing
Battery Model Number
BNCE-24VLI
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Power Source
Cordless
Charger Included
Yes
Minimum Rebar Gauge Cutting Capacity
0.875 in
Charger Manufacturing Model Number
BNCE-24VCHGR
Battery Manufacturing Model Number
BNCE-24VLI
Battery Chemistry
Li-Ion
Battery Type
Tabbed
Tool Series
Cutting Edge Saw(TM)
Number of Chargers Included
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Tool Length
17 1/4 in
Blade Diameter
4 3/8 in
Overall Width
5 1/4 in
Maximum Rebar Size Cutting Capacity
#6
Overall Height
3 1/4 in
Maximum Cutting Depth
7/8 in
Cutting Depth - Maximum
7/8 in
Overall Length
17 1/4 in
Wire Rope Length
17 1/4 in
Length
17 1/4 in
Fits Chest Size
Lightweight, Minimal Cutting Sparks and the Cut Material is Burr-Free and Not Hot to the Touch, Unique Flush-Cutting Blade Guard

Description

Cordless Rebar Cutter, Voltage 24V DC, Tool Function Sawing, Maximum Cutting Depth 7/8 in, Maximum Rebar Grade Cutting Capacity 60, Cutting Head Rotation No, Cutting Head Rotation Angle 0 Degrees , Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 6.0 Ah, Blade Diameter 4 3/8 in, Maximum Speed 2,000 RPM, Minimum Rebar Gauge Cutting Capacity 0.875 in, Application Rebar Cutting, Battery Model Number BNCE-24VLI, Battery Series Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.