Shop EDILGRAPPA
See all product information
Create Account
PRO-CUT 12 Hydraulic Electric Rebar Cutter
- Mfr # 150.01956
- Zoro # G524151360
product price:Â
$
2,638.99
/ea
Free Shipping & Returns
Key Features
Working Pressure
30 MPa (300 bar)
Width
4.84 in
Cylinder Type
Single Acting
For Use With
Rebar, Round Bars, Threaded Bar
Power Source
Electric (Corded)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150.01956
- Zoro #
- G524151360
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 4.84 in
- Height
- 5.43 in
- Length
- 20.24 in
Details
- Working Pressure
- 30 MPa (300 bar)
- Cylinder Type
- Single Acting
- For Use With
- Rebar, Round Bars, Threaded Bar
- Power Source
- Electric (Corded)
- Cutting/Bending Force
- 120 kN (12.2 t)
- Features
- Anti-jamming release lever; Electro-hydraulic drive; Compact design
- Includes
- Tool with power cord
- Max. Capacity
- 12 mm
- Application
- Building, Construction, Industrial
- Voltage
- 120V, 230V
Description
The Edilgrappa PRO-CUT 12 Hydraulic is an electro-hydraulic Rebar Cutter designed for building and industrial applications. Its compact size makes it ideal for working in small and tight spaces. The electric power supply drives the hydraulic system for easy, consistent handling. Equipped with an anti-jamming release lever. Key Features: - Cuts rebars, round bars, and threaded bar - Ideal for building and industrial works - Compact dimensions for confined spaces - Anti-jamming release lever Technical Specifications: - Cutting capacity: 12 mm (Rm: 70 daN/mm2) - Cutting force: 120 kN (12.2 t) - Working pressure: 30 MPa (300 bar) - Power supply: Main (230V: 1200W/50Hz/5.8A ; 120V: 1100W/60Hz/9.2A) - Cylinder: Single Acting - Weight: 7.4 kg / 16.31 lbs - Dimensions (LxWxH): 514 x 123 x 138 mm / 20.24 x 4.84 x 5.43 in Made in Italy by Edilgrappa.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.