Shop BN PRODUCTS USA
See all product information
Create Account
Demolition Hammer
- Mfr # BNH-1145
- Zoro # G722965233
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Current
12.5 A
Blows per Minute - Maximum
2,100 bpm
Blows Per Minute - Minimum
900 bpm
Sound Level
83 dB
Tool Weight
24.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNH-1145
- Zoro #
- G722965233
- UPC #
- 085694395120
- Country of Origin
- China
- Current
- 12.5 A
- Blows per Minute - Maximum
- 2,100 bpm
- Blows Per Minute - Minimum
- 900 bpm
- Sound Level
- 83 dB
- Tool Weight
- 24.3 lb
- Application
- Breaking up Concrete, Brick, Chipping, Demolition, Masonry, Stucco, Tile
- Motor Type
- Electric
- Impact Energy
- 33.2 ft-lb
- Kit Contents
- (1) 22 micronm Flat Chisel, (1) Auxiliary Handle, (1) Bull Point Chisel, (1) Carbon Brush Set, (1) Lubricant Cover Wrench, (1) Lubricant Grease-Tube, (1) Operator Manual, (1) Protective Case
- Chuck Style
- SDS-Max
- Horsepower
- 1.5 hp
- Number of Speed Settings
- 6
- Handle Type
- Chipper
- Voltage
- 120V AC
- Power Source
- Corded
- Phase
- Single-Phase
- Number of Chisel Positions
- 1
- Vibration Level
- 15.4 m/sq sec
- Item
- Demolition Hammer
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Chuck Size
- 11/16 in
Description
Demolition Hammer, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 33.2 ft-lb, Tool Weight 24.3 lb, Current 12.5 A, Number of Speed Settings 6, Vibration Level 15.4 m/sq sec, Sound Level 83 dB, Number of Chisel Positions 1, Voltage 120V AC, Power Source Corded, Kit Contents (1) 22 micronm Flat Chisel, (1) Auxiliary Handle, (1) Bull Point Chisel, (1) Carbon Brush Set, (1) Lubricant Cover Wrench, (1) Lubricant Grease-Tube, (1) Operator Manual, (1) Protective Case
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.