Demolition Hammer
- Mfr # BNH-1770
- Zoro # G922965385
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
39 lb
Handle Type
Inline
Number of Chisel Positions
1
Blows per Minute - Maximum
1,650 bpm
Power Source
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNH-1770
- Zoro #
- G922965385
- UPC #
- 085694395144
- Country of Origin
- China
Dimensions
- Chuck Size
- 1 3/16 in
Details
- Tool Weight
- 39 lb
- Handle Type
- Inline
- Number of Chisel Positions
- 1
- Blows per Minute - Maximum
- 1,650 bpm
- Power Source
- Corded
- Impact Energy
- 37 ft-lb
- Kit Contents
- (1) Bull Point Chisel, (1) Carbon Brush Set, (1) Lubricant Cover Wrench, (1) Lubricant Grease-Tube, (1) Operator Manual, (1) Protective Case, (2) Hex Chuck Keys, Flat Chisel
- Motor Type
- Electric
- Item
- Demolition Hammer
- Chuck Style
- Hex
- Sound Level
- 101 dB
- Phase
- Single-Phase
- Horsepower
- 2 hp
- Current
- 14.2 A
- Number of Speed Settings
- 1
- Application
- Breaking up Concrete, Brick, Chipping, Demolition, Masonry, Stucco, Tile
- Vibration Level
- 16 m/sq sec
- Voltage
- 120V AC
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Demolition Hammer, Handle Type Inline, Chuck Style Hex, Impact Energy 37 ft-lb, Tool Weight 39 lb, Current 14.2 A, Number of Speed Settings 1, Vibration Level 16 m/sq sec, Sound Level 101 dB, Number of Chisel Positions 1, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bull Point Chisel, (1) Carbon Brush Set, (1) Lubricant Cover Wrench, (1) Lubricant Grease-Tube, (1) Operator Manual, (1) Protective Case, (2) Hex Chuck Keys, Flat Chisel
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.