Rebar Bender/Cutter, 5/8" Max. Capacity
- Mfr # MBC-16B1
- Zoro # G7573055
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Max. Capacity (In.)
0.625 in
Bend Angle (Deg.)
180°
Bend Angle
180 Degrees
Length
60 1/2 in
Compatible Rebar Trade Number
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBC-16B1
- Zoro #
- G7573055
- UPC #
- 085694622165
- Country of Origin
- China
Dimensions
- Length
- 60 1/2 in
- Compatible Rebar Diameter - Maximum
- 5/8 in
- Overall Length
- 60 1/2 in
Details
- Item
- Rebar Bender/Cutter
- Max. Capacity (In.)
- 0.625 in
- Bend Angle (Deg.)
- 180°
- Bend Angle
- 180 Degrees
- Compatible Rebar Trade Number
- 5
Description
Rebar Bender/Cutter, Bend Angle 180 Degrees , Compatible Rebar Diameter - Maximum 5/8 in, Compatible Rebar Trade Number 5, Overall Length 60 1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.