Rebar Hickey, 40 3/16 in
- Mfr # BNHYBR-21401
- Zoro # G7573195
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Max. Capacity (In.)
8-May
Overall Length (In.)
40.1667
Features
Adjustable Hickey Bar with Round End
Fits Chest Size
Adjustable Hickey Bar with Round End
Head Function Type
Bend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNHYBR-21401
- Zoro #
- G7573195
- UPC #
- 085694224017
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length (In.)
- 40.1667
- Fits Chest Size
- Adjustable Hickey Bar with Round End
- Overall Length
- 40 3/16 in
- Compatible Rebar Diameter - Maximum
- 5/8 in
- Length
- 40 3/16 in
Details
- Item
- Manual Rebar Cutters & Benders
- Max. Capacity (In.)
- 8-May
- Features
- Adjustable Hickey Bar with Round End
- Head Function Type
- Bend
- Bend Angle
- 180 Degrees
- Compatible Rebar Trade Number
- 5
Description
Rebar Hickey, Bend Angle 180 Degrees , Compatible Rebar Diameter - Maximum 5/8 in, Compatible Rebar Trade Number 5, Features Adjustable Hickey Bar with Round End, Head Function Type Bend, Overall Length 40 3/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.