Zoro Homepage

Rebar Cutter, Portable, Sawing, Trigger

  • Mfr # BNHC-20

  • Zoro # G516114434


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Rebar Tool Style
Portable
Features
Safety Relief Valve
Tool Function
Sawing
Throttle Type
Trigger
Maximum Rebar Grade Cutting Capacity
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNHC-20
Zoro #
G516114434
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/4 in
Depth of Cut
3/4 in
Tool Length
16 in
Blade Diameter
6 1/2 in
Overall Height
8 1/4 in
Maximum Rebar Size Cutting Capacity
#6

Details

Item
Rebar Cutter
Rebar Tool Style
Portable
Features
Safety Relief Valve
Tool Function
Sawing
Throttle Type
Trigger
Maximum Rebar Grade Cutting Capacity
60
Maximum Metric Rebar Cutting Capacity
19 mm
Cutting Force
15 ton
Motor Type
Electric/Hydraulic
Power Source
Hydraulic
Application
Piston Cutting Guard
Current
10 A
Standards
UL Listed
Tool Weight
25.4 lb
Includes
Carrying Case
Housing Material
Steel
Maximum Imperial Rebar Cutting Capacity
3/4 in
Voltage
115V
Maximum Speed
1,400 RPM
Plug Type
Three-Prong
Phase
Single-Phase
Minimum Rebar Gauge Cutting Capacity
3 ga

Description

Rebar Cutter, Voltage 115V, Rebar Tool Style Portable, Tool Function Sawing, Maximum Imperial Rebar Cutting Capacity 3/4 in, Depth of Cut 3/4 in, Blade Diameter 6 1/2 in, Maximum Speed 1,400 RPM, Maximum Imperial Rebar Bending Capacity Not Applicable, Maximum Rebar Grade Bending Capacity Not Applicable, Cutting Head Rotation Not Applicable, Cutting Head Rotation Angle Not Applicable, Maximum Rebar Grade Cutting Capacity 60, Minimum Rebar Gauge Bending Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.