Shop BN PRODUCTS USA
See all product information
Create Account
Rebar Hickey, 43 3/4 in
- Mfr # BNHYBR-20
- Zoro # G7573265
product price:Â
$
73.99
/ea
Key Features
Max. Capacity (In.)
4-Mar
Overall Length (In.)
43-1/2
Fits Chest Size
Heavy-Duty Industrial Steel Construction Features a 1.27 in Diameter Handle and a 0.17 in Inner Wall for Optimal Strength, Lightweight (8.4 lb)
Overall Length
43 3/4 in
Compatible Rebar Trade Number
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNHYBR-20
- Zoro #
- G7573265
- UPC #
- 085694220200
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 43-1/2
- Fits Chest Size
- Heavy-Duty Industrial Steel Construction Features a 1.27 in Diameter Handle and a 0.17 in Inner Wall for Optimal Strength, Lightweight (8.4 lb)
- Overall Length
- 43 3/4 in
- Compatible Rebar Diameter - Maximum
- 3/4 in
- Length
- 43 3/4 in
Details
- Item
- Manual Rebar Cutters & Benders
- Max. Capacity (In.)
- 4-Mar
- Compatible Rebar Trade Number
- 10
- Bend Angle
- 180 Degrees
- Head Function Type
- Bend
- Handle Material
- Steel
- Features
- Heavy-Duty Industrial Steel Construction Features a 1.27 in Diameter Handle and a 0.17 in Inner Wall for Optimal Strength, Lightweight (8.4 lb)
Description
Rebar Hickey, Bend Angle 180 Degrees , Compatible Rebar Diameter - Maximum 3/4 in, Compatible Rebar Trade Number 10, Features Heavy-Duty Industrial Steel Construction Features a 1.27 in Diameter Handle and a 0.17 in Inner Wall for Optimal Strength, Lightweight (8.4 lb), Handle Material Steel, Head Function Type Bend, Overall Length 43 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.