Shop All Rebar Tie Wire
Bn Products Usa
Rebar Tying Wire, PK50
Mfr # BNT-40-WIRE-USA
Zoro # G7630280
product price: $308.99
/pk 50, $6.18/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 21 ga
- Material Steel
- Coil Length 410 ft
- For Use With 56HE63, 56HE64, 56HE65
- Wraps per Tie 3
Product Information
- Brand Bn Products Usa
- MFR # BNT-40-WIRE-USA
- Zoro # G7630280
- UPC # 85694334037
- Country of Origin United States
- Category Rebar Tie Wire
Dimensions
Coil Length | 410 ft |
Details
Description
Rebar Tie Wire, Wire Gauge 21 ga, Coil Length 410 ft, Material Steel, Maximum Ties per Coil 130, Wraps per Tie 3, Number of Spools Included 50, Manufacturer Location Made in USA*, Color Black, Compatible Product Type Rebar Tying Tool, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-411)
- ABOVE ALL Above All FFMC2-R MovXing Cradle - 2 Harness pack (FFMC2-R)
- BIRCHWOOD CASEY Firearm Nylon Double Ended Cleaning Pick (BC-41113)
- KOHLER Dipstick (12 038 08-S)
- BN PRODUCTS USA Rebar Tie Wire, 21 ga., Steel, 330 ft., PK50 (BNT-40-WIRE)
- AMERICAN WIRE TIE Wire Ties, 12" 16 Ga B/A , 5000PK (16BA12-DOMNY)
- PRIMESOURCE BUILDING PRODUCTS 12"Bar Tie Twister Tool (BTTAEAR)
- ZORO SELECT Rebar Tie Wire, 16 ga., Bare Wire, PK20 (16BARTW4)
- AMERICAN WIRE TIE Wire Ties, 8" 16 Ga B/A , 5000PK (16BA8-DOMNY)
- ZORO SELECT Rebar Tie Wire, 16 ga., 340 ft., PK20 (16BARTW35)
- AMERICAN WIRE TIE Wire Ties, 14" 16 Ga B/A , 5000PK (16BA14-DOMNY)
- Bn Products Usa Rebar Tie Wire