
12 gal - 16 gal Trash Bags, 24 in x 32 in, 1 mil, Black
Mfr # PNL510
Zoro # G101839896
product price:Â $42.99
/pk 150, $0.29/eaKey Features
Capacity
12 gal - 16 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1 mil
Size
24 in x 32 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNL510
Zoro #
G101839896
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 mil
Size
24 in x 32 in
Height
32 in
Width
24 in
Details
Capacity
12 gal - 16 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Standards
LEED Applicable
Bag Product Grouping
Heavy-Duty
Seal
Star
Application
Can Liner
Bags Per Roll
150
Package Configuration
10 Bags/Roll, 15 Rolls/Carton
Weight
8.33 lbs
Description
Performance bottom star seal to prevent leakage. Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance. Use with heavy loads and/or sharp/abrasive materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.