
1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK824C
Mfr # BWK824C
Zoro # G4052140
product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
Key Features
Headband Size
1.25 in
Mop Pad Size
24 oz
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWK824C
Zoro #
G4052140
UPC #
10749507982170
Country of Origin
United States
Dimensions
Headband Size
1.25 in
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Cotton
For Use With
Lie-Flat Screw-In Handles
Application
Floor Maintenance
Weight
18 lbs
Headband Color
Blue
Description
Boardwalk® Mop Head, Lie-Flat Head, Cotton Fiber, 24oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.