Shop BOARDWALK
See all product information
Dry Mopping Kit, 24 x 5 Blue Synthetic Head, 60in Natural Wood/Metal Handle
Mfr # BWKHL245BSPC
Zoro # G715960382
product price:Â $49.15
/eaKey Features
Mop Head Color
Blue
Handle Color
Natural
Mop Head Material
Synthetic
Handle Length
60 in
Handle Material
Wood/Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- BWKHL245BSPC
- Zoro #
- G715960382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 60 in
- Head Width
- 5 in
- Head Length
- 24 in
Details
- Mop Head Color
- Blue
- Handle Color
- Natural
- Mop Head Material
- Synthetic
- Handle Material
- Wood/Metal
- Item
- Dust Mops
- Includes
- (1) 60" Dust Mop Handle, (1) 24 x 5 Looped-End Dust Mop, (1) 24 x 5 Metal Dust Mop Frame
- Application
- Floors
Description
Boardwalk Dry Mopping Kit is a hospital grade dust mop kit is an ideal choice for healthcare use. No need to buy multiple components and hope that they all fit together. The dry mop kit includes everything you need to get started and clean a variety of smooth surfaces, including delicate floors. The looped-end mop head with standard slot pocket construction is absorbent and sheds less lint. The kit is easy to assemble, simply slide the wire frame into the slot and attach the handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.