13 gal Trash Bags, 24.5 in x 27.4 in, Regular-Duty, .8 M, White

  • Mfr # BWK1DK100

  • Zoro # G4190153


product price: $35.99
/pk 100, $0.36/ea

Key Features

Capacity
13 gal
Strength Rating
Regular-Duty
Bag Closure Type
Drawstring
Material
Plastic
Thickness
.8 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK1DK100
Zoro #
G4190153
UPC #
749507980780
Country of Origin
United States

Dimensions

Thickness
.8 M
Size
24.5 in x 27.4 in
Width
24.5 in
Height
27.4 in

Details

Capacity
13 gal
Strength Rating
Regular-Duty
Bag Closure Type
Drawstring
Material
Plastic
Color
White
Item
Trash Bags
Package Configuration
50 Bags/Roll, 2 Rolls/Carton
Bags Per Roll
100
Seal
Star
Application
Can Liner

Description

Boardwalk® Drawstring Low-Density Can Liners, 13 gal, 0.8 mil, 24.5" x 27.4", White, 100/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.