Shop BOARDWALK
See all product information
Create Account
56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.1 mm, Gray, 100 PK
Mfr # BWK 4347SEH
Zoro # G4487415
product price:Â $56.19
/pk 100, $0.56/eaKey Features
Capacity
56 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Tie
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK 4347SEH
- Zoro #
- G4487415
- UPC #
- 749507997962
- Country of Origin
- United States
Dimensions
- Thickness
- 1.1 mm
- Size
- 43 in x 47 in
- Height
- 43 in
- Width
- 37 in
Details
- Capacity
- 56 gal
- Strength Rating
- Super Heavy-Duty
- Bag Closure Type
- Tie
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Gray
- Item
- Trash Bags
- Seal
- Star
- Package Configuration
- Roll
- Bags Per Roll
- 100
- Application
- Can Liner
- % Recycled Content
- 0%
Description
Item Low-Density Can Liners, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.