Boardwalk

1.3 in Looped-End Wet Mop, White, Rayon, PK12


product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Headband Size 1.3 in
  • Mop Pad Size #32
  • Mop Head Color White
  • Mop Head Material Rayon
  • Mop End Type Looped
See all product information

Product Information

  • Brand Boardwalk
  • MFR # BWK4032R
  • Zoro # G4051614
  • UPC #
    10749507982545
  • Country of Origin United States
  • Category Mops

Dimensions

Headband Size 1.3 in
Mop Pad Size #32

Details

Mop Head Color White
Mop Head Material Rayon
Mop End Type Looped
Mop Style Looped End
Mop Type Wet Mop
Item Wet Mop
Color White
Material Rayon
For Use With UNISAN 620
Application Floor Maintenance
Weight 18 lbs

Description

Boardwalk® Pro Loop Web/Tailband Mop Head, White, #32, Rayon, 1.3" Headband, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.