Shop BOARDWALK
See all product information
Create Account
30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.6 mil, White, 200 PK
Mfr # H6036HWKR01
Zoro # G4186881
product price:Â
$
37.75
/pk 200, $0.19/ea
Key Features
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.6 mil
Size
30 in x 36 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H6036HWKR01
- Zoro #
- G4186881
- UPC #
- 749507998167
- Country of Origin
- United States
Dimensions
- Thickness
- 0.6 mil
- Size
- 30 in x 36 in
- Width
- 30 in
- Height
- 36 in
Details
- Capacity
- 30 gal
- Strength Rating
- Extra Heavy-Duty
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- White
- Item
- Trash Bags
- Seal
- Star
- Bags Per Roll
- 200
- Package Configuration
- 8 Rolls of 25 Bags
- Application
- Can Liner
- % Recycled Content
- 0%
- Bag Closure Type
- Open-Face
Description
Boardwalk® Low-Density Waste Can Liners, 30 gal, 0.6 mil, 30" x 36", White, 200/Carton