
32 gal. Round Trash Can
Mfr # 3485198
Zoro # G4074540
product price: $40.45
/eaKey Features
Container Capacity
32 gal
Container Shape
Round
Color
Gray
Height
26 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3485198
Zoro #
G4074540
UPC #
86876204087
Country of Origin
United States
Dimensions
Height
26 in
Overall Diameter
21.75 in
Details
Container Capacity
32 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Gray
Lid Opening Mechanism
Open Top
Material
Linear-Low-Density Polyethylene
Location
Indoor/Outdoor All-Purpose Waste Disposal
For Use With
Boardwalk® 32GLWRLIDG
Description
A heavy-duty, round waste receptacle that's extremely sturdy for a variety of use applications. Made from all plastic with professional-grade construction to ensure long-lasting performance. Extremely durable, will not rust, chip, or peel, even when used outdoors. The built-in handles allow for easy, non-slip lifting, and jam-proof nesting. Compatible with an optional, Boardwalk® flat-top, snap-on lid in the same size, which is sold separately.
- Durable, heavy-duty containers for a variety of applications.
- Compatible with Boardwalk® flat-top, snap-on lid in the same size, which is sold separately.
- Extremely durable, will not rust, chip, or peel, even when used outdoors.
- Built-in handles for easy, non-slip lifting, and jam-proof nesting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.