33 gal Trash Bags, 33 in x 40 in, 16 microns, Natural, 200 PK

  • Mfr # BWKH3340S

  • Zoro # G4526694


product price:  $35.69
/pk 200, $0.18/ea

Key Features

Material
High-Density Polyethylene (HDPE)
Thickness
16 microns
Size
33 in x 40 in
Color
Natural
Bags Per Roll
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWKH3340S
Zoro #
G4526694
UPC #
-
Country of Origin
United States

Dimensions

Thickness
16 microns
Size
33 in x 40 in
Width
33 in
Height
40 in

Details

Capacity
33 gal
Material
High-Density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Bags Per Roll
200
Application
Can Liner
Package Configuration
Flat Pack
Seal
Star
Weight
13 lbs

Description

High-density polyethylene offers superior film strength; ideal for paper and non-sharp objects. Star seal bottom helps prevent leakage. Individually folded and dispensed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.