Shop INTEGRATED BAGGING SYSTEMS

55 gal Trash Bags, 36 in x 60 in, Super Heavy-Duty, 0.87 mil, Black, 150 PK

  • Mfr # S366022K

  • Zoro # G503665925


product price:  $53.49
/pk 150, $0.36/ea

Key Features

Capacity
55 gal
Strength Rating
Super Heavy-Duty
Material
Formosa Resins
Thickness
0.87 mil
Size
36 in x 60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S366022K
Zoro #
G503665925
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.87 mil
Size
36 in x 60 in
Height
60 in
Width
36 in

Details

Capacity
55 gal
Strength Rating
Super Heavy-Duty
Material
Formosa Resins
Color
Black
Item
Trash Bags
Application
Can Liner
Features
Coreless Interleaved Rolls
Bags Per Roll
150
Bag Closure Type
Open-Face
% Recycled Content
0%
Seal
Star

Description

Made from high-quality virgin resins for reliability and consistency. Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself. Innovative "clamshell" box with E-Z identification eliminates confusion. ISO registered facilities ensure superior quality and consistency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.