
396 Series, Disposable Gloves, 4.4 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black
Mfr # BWK396MCT
Zoro # G903666348
product price:Â $75.99
/pk 1000, $0.08/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
4.4 mil
Cuff Style
Rolled
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BWK396MCT
Zoro #
G903666348
UPC #
-
Country of Origin
China
Dimensions
Size
M
Palm Thickness
4.4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
396 Series
Sterile/Non-Sterile
Non-Sterile
Features
Industrial Powder-Free Black Nitrile
Thumb Style
Standard
Description
For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.
- Superior tear strength and dexterity.
- Chemical-resistant.
- Puncture-resistant.
- Ideal for lab work, chemical handling, and food service applications.
- Latex-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.