45 gal Trash Bags, 40 in x 46 in, 0.6 mil, White

  • Mfr # H8046HWKR01

  • Zoro # G4487500


product price:  $55.99
/pk 100, $0.56/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.6 mil
Size
40 in x 46 in
Color
White
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8046HWKR01
Zoro #
G4487500
UPC #
749507998020
Country of Origin
United States

Dimensions

Thickness
0.6 mil
Size
40 in x 46 in
Width
40 in
Height
46 in

Details

Capacity
45 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Bags
Package Configuration
4 Rolls of 25 Bags
Bags Per Roll
100
Application
Can Liner

Description

Item Low-Density Waste Can Liners, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.