
45 gal Trash Bags, 40 in x 48 in, 16 microns, Natural, 200 PK
Mfr # Z8048VNK
Zoro # G501859777
product price:Â $47.89
/pk 200, $0.24/eaKey Features
Material
High-Density Polyethylene (HDPE)
Thickness
16 microns
Size
40 in x 48 in
Color
Natural
Seal
Star
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z8048VNK
Zoro #
G501859777
UPC #
-
Country of Origin
United States
Dimensions
Thickness
16 microns
Size
40 in x 48 in
Height
48 in
Width
40 in
Details
Capacity
45 gal
Material
High-Density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Seal
Star
Package Configuration
Flat Pack
Application
Can Liner
Bags Per Roll
200
Weight
18 lbs
Description
High-density polyethylene offers superior film strength; ideal for paper and non-sharp objects. Star seal bottom helps prevent leakage. Individually folded and dispensed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.